Shop All Lab Mixers & Blenders
Benchmark Scientific
3D Shaker, 10inx7.5in, Platform, Dimple Mat
Mfr # B3D1020
Zoro # G3952697
product price: $401.71
/ea
Free Shipping & Returns
$401.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Speed Fixed
- Plug Style - Lab Equipment Standard
- Standards CE
- Overall Length 10"
- Platform Width - Lab Equipment 7.5 in
Product Information
- Brand Benchmark Scientific
- MFR # B3D1020
- Zoro # G3952697
- UPC # 700358319648
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 10" |
Platform Width - Lab Equipment | 7.5 in |
Platform Length - Lab Equipment | 10.5 in |
Overall Width | 7 1/2 in |
Overall Depth | 8 in |
Overall Height | 7 1/2 in |
Platform Width | 7 1/2 in |
Platform Length | 10 1/2 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 10.5 in, Platform Width - Lab Equipment 7.5 in, Load Capacity 3.97 lb, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Overall Depth 8 in, Overall Height 7 1/2 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- SCILOGEX LABORATORY Compact Magnetic Stirrer, Ceramic Plate Model (410028)
- Benchmark Scientific Lab Mixers & Blenders