Shop All Lab Mixers & Blenders
Benchmark Scientific
3D Rocker, 12Inx12In, Platform, Flat mat
Mfr # B3D1308
Zoro # G4779591
Free Shipping & Returns
$499.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 12 rpm
- Plug Style - Lab Equipment Standard
- Load Capacity 3.97 lb
- Overall Width 12 in
- Movement Type - Lab Shakers Rocker
Product Information
- Brand Benchmark Scientific
- MFR # B3D1308
- Zoro # G4779591
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 12 in |
Overall Length | 12" |
Platform Length - Lab Equipment | 12 in |
Overall Depth | 8 in |
Platform Width - Lab Equipment | 12 in |
Overall Height | 12 in |
Platform Width | 12 in |
Platform Length | 12 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 12 in, Load Capacity 3.97 lb, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Overall Depth 8 in, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer Contact Solution (45000-OS001)
- FRIEDRICH Wired Thermostat, 24VDC, Plastic, White (RT7)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Benchmark Scientific Lab Mixing & Blending