Shop All Lab Mixers & Blenders
Benchmark Scientific
3D Rocker, 12inx12ft, Platform, Variable
Mfr # B3D2300
Zoro # G4147805
Free Shipping & Returns
$934.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Style - Lab Equipment Standard
- Overall Width 60 in
- Speed Range 2 to 30 rpm
- Platform Length - Lab Equipment 12 in
- Operating Temp. Range 4 Degrees to 45 Degrees C
Product Information
- Brand Benchmark Scientific
- MFR # B3D2300
- Zoro # G4147805
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 60 in |
Platform Length - Lab Equipment | 12 in |
Overall Depth | 12 in |
Platform Width - Lab Equipment | 12 in |
Overall Length | 12" |
Details
Description
Shaker, Rocker, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 12 in, Load Capacity 5 lb, Speed Range 2 to 30 rpm, Operating Temp. Range 4 Degrees to 45 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.24 A, Overall Depth 12 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #16 (RST16-H2)
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- Benchmark Scientific Lab Mixers & Blenders