Shop All Lab Mixers & Blenders
Benchmark Scientific
3D Rocker, 10inx7.5in, Platform, Flat Mat
Mfr # B3D1008
Zoro # G4028087
product price: $412.51
/ea
Free Shipping & Returns
$412.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Style - Lab Equipment Standard
- Load Capacity 3.97 lb
- Watts 50 W
- Hazardous Location No
- Includes Flat Mat
Product Information
- Brand Benchmark Scientific
- MFR # B3D1008
- Zoro # G4028087
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Platform Width - Lab Equipment | 7.5 in |
Overall Length | 10" |
Overall Width | 7 1/2 in |
Overall Depth | 8 in |
Platform Length - Lab Equipment | 1.5 in |
Overall Height | 7 1/2 in |
Platform Width | 7 1/2 in |
Platform Length | 10 1/2 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 1.5 in, Platform Width - Lab Equipment 7.5 in, Load Capacity 3.97 lb, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Overall Depth 8 in, Overall Height 7 1/2 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- THERMO SCIENTIFIC NALGENE Nalgene 25 Ml Automatic Self-Zeroing Acr (3640-0025)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- Benchmark Scientific Lab Mixing & Blending