Shop All Work Shirts
Ben Meadows
Vest, S, Orange, 10 Pockets
Mfr # 105156S
Zoro # G5270894
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Orange
- Material Cordura with Polypropylene Webbing
- Fits Chest Size 34 in to 36 in
- Pockets 10
Product Information
- Brand Ben Meadows
- MFR # 105156S
- Zoro # G5270894
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Item | Vest |
Color | Orange |
Material | Cordura with Polypropylene Webbing |
Pockets | 10 |
Gender | Men's |
Closure Type | Snap |
Description
Vest, Material Cordura with Polypropylene Webbing, Front Closure Type Snap, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10x7 In., English, U1-1072-RD_10X7 (U1-1072-RD_10X7)
- NMC Caution Step Down Sign, C400A (C400A)
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - XL (CMN4762)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- Ben Meadows Work Shirts