Shop All Pressure Gauges
Ben Meadows
STAFF GAUGE PLATE NUMBER 8
Mfr # 8 PLATE
Zoro # G7306944
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain Enamel
- Color Black (Figure), White (Plate)
- Size 2 x 3 in
Product Information
- Brand Ben Meadows
- MFR # 8 PLATE
- Zoro # G7306944
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Size | 2 x 3 in |
Details
Item | Figure Plate |
Material | Porcelain Enamel |
Color | Black (Figure), White (Plate) |
Description
STAFF GAUGE PLATE NUMBER 8 3 IN HX2 IN W CHEROKEE PORCELAIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Electromagnetic Field Meter EMF (840045)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- KRUEGER Solid Glass Repair Kit, Type H (HSG-KIT)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/4"LM, SS (LP1-SS-404-5PSI)
- DWYER INSTRUMENTS Digital Indicating Transmitter, 030 PSIg (DSGT-104-C0S)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (18C765)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B100#)
- Ben Meadows Pressure Gauges