Shop All Tape Measures
Ben Meadows
DIAMETER TAPE 20M W FOLDING HOOK
Mfr # 122480
Zoro # G4338357
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations One Side: m & cm; Other Side: dia equiv. in cm & mm
- Blade Width 16 mm
- Case Type Closed
- Blade Length 20 m
- Graduation Type mm/cm/m
Product Information
- Brand Ben Meadows
- MFR # 122480
- Zoro # G4338357
- Country of Origin Germany
- Category Tape Measures
Dimensions
Blade Width | 16 mm |
Blade Length | 20 m |
Details
Graduations | One Side: m & cm; Other Side: dia equiv. in cm & mm |
Case Type | Closed |
Graduation Type | mm/cm/m |
Item | Diameter Tape |
Graduation Marks | One Side: m & cm; Other Side: dia equiv. in cm & mm |
Description
Diameter Tape, Blade Length 20 m, Case Type Closed, Blade Width 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Stainless Steel 12 in. Heli-Arc Welded Mud Pan, Non-Slip Grip (G05226)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- GIZMO 1966938 2 in. Forstner Drill Bit (GI3307516)
- HHIP 0-1" 0-100 Dial Indicator With Lifting Lever (4400-1090)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- STANLEY Rule Tape 12Ftx3/4In Powerlock (33-312L)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- HD FCSPEED CLIP FastCap Speed Clip; Tape Measure Belt Clip (FCSPEED CLIP)
- CRESCENT LUFKIN 1/2" x 20m/66' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SMEF59N)
- FASTCAP 16 Ft Peel/Stick Stan Lh/Rh Read (PS-STICK 16)
- Ben Meadows Tape Measures