Shop All Toilet Seats
Bemis
Toilet Seat, Without Cover, Plastic, Elongated, White
Mfr # 1955CTFR-000
Zoro # G3730106
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Plastic
- Width 14-1/2"
Product Information
- Brand Bemis
- MFR # 1955CTFR-000
- Zoro # G3730106
- UPC # 073088080585
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 2 3/8 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013, UL-94 |
Features | 500 lb Capacity, Antimicrobial, Fire Retardant, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Front Type | Open |
Hinge Type | Non Self-Sustaining Check Hinge |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 18 9/16 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Includes Hardware | Yes |
Night Light | No |
ADA Compliance | Yes |
Antimicrobial | Yes |
Mounting System Type | STA-TITE(R) |
Weight Capacity | 500 lb |
Type | Heavy Duty Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design External Check Hinge, Seat Height 2 3/8 in, Bolt to Seat Front 18 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF05)
- PLUMB PAK Toilet Flush Lever Ant Brass (PP835-64)
- ZORO SELECT Toilet Spud, Full Open, 1-1/4" Toilet (22UR72)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- BEMIS Toilet Seat, Elongated, Plastic, White, StaTite Hinge (M1955C-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7850TDG-000)
- BEMIS Elongated Toilet Seat, Open Front, External Check Hinge, 2-3/8 in Seat Ht, Plastic, White (1955CT-000)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- Bemis Toilet Seats