Shop All Toilet Seats
This Product is Discontinued
Bemis
Toilet Seat, With Cover, Plastic, Round, White (Discontinued)
Mfr # 7750TDG-000
Zoro # G0958404
This Product is Discontinued
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-5/16"
Product Information
- Brand Bemis
- MFR # 7750TDG-000
- Zoro # G0958404
- UPC # 073088133267
- Country of Origin Unknown
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 2 1/4 in |
Overall Width | 14 3/16 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | ANSI Z124.5-2013, IAPMO |
Features | 500 lb Capacity, Antimicrobial, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Antimicrobial | Yes |
ADA Compliance | Yes |
Includes Hardware | Yes |
Night Light | No |
Mounting System Type | STA-TITE(R) |
Weight Capacity | 500 lb |
Type | Round |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design External Check Hinge, Seat Height 2 1/4 in, Bolt to Seat Front 16 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.