Shop All Toilet Seats
Bemis
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # 3L2150T 000
Zoro # G2118912
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-3/16"
Product Information
- Brand Bemis
- MFR # 3L2150T 000
- Zoro # G2118912
- UPC # 073088080523
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 4 1/4 in |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5-2013 |
Features | 300 lb Capacity, Antimicrobial, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts |
Front Type | Open |
Hinge Type | Lift-Off |
Hinge Material | Plastic with Stainless Steel Posts |
Bolt to Seat Front | 18 9/16 in |
Item | Toilet Seat |
Collection | Medic-Aid(R) |
Hinge Design | External Check Hinge |
Antimicrobial | Yes |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
Mounting System Type | STA-TITE(R) |
Night Light | No |
ADA Compliance | Yes |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Open, Includes Cover Yes, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design External Check Hinge, Seat Height 4 1/4 in, Bolt to Seat Front 18 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 4 Hole Windemere, 2 Hdl Kitchen Faucet Chr (21996LF)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90523)
- PFISTER Bathroom Parts, Trim Retrofit Kit 09S (931-9300)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-16-SS)
- BEMIS Elongated Closed Front Toilet Seat, Blush, With Cover, Plastic, Blush (1200SLOWT 443)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- BEMIS TLT SEAT RND SOFT BLACK (15EC 047)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2155CT-000)
- BEMIS SEAT SUPPORT ARMS GRAY (A05313 GRY)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7300SL 000)
- Bemis Toilet Seats