Shop All Toilet Seats
Bemis
Toilet Seat, White, Elongated, 16 7/8" H
Mfr # 7B7300SLEC
Zoro # G206430066
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards IAPMO/ANSI Z124.5
- Features Color-Matched Bumpers and Hinges, Easy Clean Hinge Allows for Quick Removal of Seat, Fits Most Manufacturers' Elongated Toilets, Made with Eco-Friendly Materials and Processes, Whisper Close Hinge Slowly and Quietly Closes
- Front Type Closed
Product Information
- Brand Bemis
- MFR # 7B7300SLEC
- Zoro # G206430066
- UPC # 073088147660
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 16 7/8 in |
Overall Width | 14 5/16 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | IAPMO/ANSI Z124.5 |
Features | Color-Matched Bumpers and Hinges, Easy Clean Hinge Allows for Quick Removal of Seat, Fits Most Manufacturers' Elongated Toilets, Made with Eco-Friendly Materials and Processes, Whisper Close Hinge Slowly and Quietly Closes |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Antimicrobial | No |
Seat Material | Plastic |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Hinge Design | Slow Close Hinge |
ADA Compliance | No |
Weight Capacity | 300 lb |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Elongated, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 16 7/8 in, Seat Material Plastic, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE04)
- DIXON 90Deg Elbow with Hex Nut, 2 in, Clamp x Plain Beveled Seat, 304 SS, Domestic (B2FMP-14-G200)
- ZORO SELECT Coupling, SS, 6 in Pipe Size, Black (XHD 600)
- CULLIGAN Ice Machine Prefilter System, 0.5 gpm (IC-EZ-1)
- BEMIS Elg Cfwc Plst Seat White, With Cover, Plastic, Elongated, White (7B170 000)
- BEMIS Toilet Seat, Closed Front, Standard, White (790TDGSL-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (MA2155T-000)
- BEMIS Toilet Seat, With Cover, Plastic, Round or Elongated, White (1000CPT)
- BEMIS Elg Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Elongated (7B1200SLOWT 643)
- BEMIS Elg Cfwc Mwd Seat White, With Cover, Enameled Wood, Elongated, White (7B1400TTA 000)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- Bemis Toilet Seats