Shop All Toilet Seats
Bemis
Toilet Seat, Plastic, 16 1/8" W
Mfr # E85310TSS 000
Zoro # G401918987
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards IAPMO/ANSI Z124.5
- Features Patented Snap 2 Secure System, Reverse Funnel Design, Seat Height is Increased by 3 in, Self-Sustaining Hinges, Special Ring Bumpers
- Front Type Closed
Product Information
- Brand Bemis
- MFR # E85310TSS 000
- Zoro # G401918987
- UPC # 073088160676
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 4 1/4 in |
Overall Width | 16 1/8 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | IAPMO/ANSI Z124.5 |
Features | Patented Snap 2 Secure System, Reverse Funnel Design, Seat Height is Increased by 3 in, Self-Sustaining Hinges, Special Ring Bumpers |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18 11/16 in |
Item | Toilet Seat |
Hinge Design | Self-Sustaining Check Hinge |
Mounting System Type | Nut |
Weight Capacity | 1,000 lb |
Night Light | No |
ADA Compliance | No |
Antimicrobial | No |
Includes Hardware | Yes |
Seat Material | Plastic |
Description
Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- GROHE Universal Mounting Set (46645000)
- PLUMB SHOP DIV BRASSCRAFT Mp Toilet Flush Lever (709-899)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR1200E4 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, Bone (GR1200E4 006)
- BEMIS Toilet Seat, Open Front, Standard, White (7650TDG-000)
- BEMIS Bemis 141EC 346-146EC Toilet Seat for Use with Elongated Bowls Molded Wood; Biscuit (141EC 346-146EC)
- KOHLER Toilet Seat Hardware (1092507)
- Bemis Toilet Seats