Shop All Toilet Repair Parts
Bemis
Toilet Seat Hardware, 2 Hinges w/Nuts
Mfr # HK84-000
Zoro # G3697066
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bemis
- Material Plastic, Stainless Steel
- Size 3 in x 1 1/4 in x 3 1/2 in
- Material of Construction Plastic and Stainless Steel
- Color/Finish White
Product Information
- Brand Bemis
- MFR # HK84-000
- Zoro # G3697066
- UPC # 073088132475
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3 in x 1 1/4 in x 3 1/2 in |
Details
Fits Brand | Bemis |
Material | Plastic, Stainless Steel |
Material of Construction | Plastic and Stainless Steel |
Color/Finish | White |
Includes | (2) Hinges With Nuts |
Sub-Category | Hardware and Gaskets |
Item | Hinges |
ADA Compliance | No |
Description
Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- DELTA Delta Compel Stream Shaper (RP73003)
- BEMIS Open Front Toilet Seat, Elongated (3155SSC)
- BEMIS Toilet Seat Hardware Kit 12Pc (7MSTATITEKIT)
- BEMIS Elongated OFLC SSSTA PLST ST 9400SSCT000 (9400SSCT000)
- JONES STEPHENS Trade Size 3/8L Flt Bibb Washer, PK25 (J40168)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- FLUIDMASTER PerforMAX Flush Valve Kit For Kohler and Gerber (K-507A-008-P10)
- MANSFIELD Mansfield 630-6204-P-4 2 in. Tank-To-Bowl Bolt Kit (4591301)
- Bemis Toilet Repair Parts