Shop All Toilet Seats
Bemis
Rnd Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Round
Mfr # 7B500EC 346
Zoro # G2229270
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Biscuit
- Material Enameled Wood
- Width 14-3/8"
Product Information
- Brand Bemis
- MFR # 7B500EC 346
- Zoro # G2229270
- UPC # 073088126306
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 2" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Biscuit |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 16-7/8" |
Item | Rnd Cfwc Ec Mwd Seat Biscuit |
Description
Rnd Cfwc Ec Mwd Seat Biscuit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO DWV Adapter, Cast Bronze, 1-1/2 In (804 11/2)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- PFISTER Pfister Hdl S/A Wk134 Ss (940-802S)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- BEMIS Elg Closed Front Toilet Seat, Cntry Gray, With Cover, Plastic (1200SLOWT 032)
- BEMIS Elongated Toilet Seat, Open Front, External Check Hinge, 2-3/8 in Seat Ht, Plastic, White (1955CT-000)
- BEMIS Elongated Closed Front Toilet Seat, Blush, With Cover, Plastic, Blush (1200SLOWT 443)
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (MA2155T-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (955CT-000)
- BEMIS Bemis Manufacturer 212895 Biscuit Round Wood Toilet Seat (212895)
- Bemis Toilet Seats