Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Regency Blue, With Cover, Plastic, Round
Mfr # 7B200SLOWT 064
Zoro # G2228543
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Mocha Stone
- Material Plastic
- Width 14-11/16"
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 064
- Zoro # G2228543
- UPC # 073088137791
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Mocha Stone |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Regency Blue |
Description
Rnd Cfwc E2 Sta Plst St Regency Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HAND DRYER Heating Element Assembly, 110/120V (XL8)
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- BECK 5" x 6" Black Pipe Nipple Sch 80 (0332656602)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (MA2100T 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- Bemis Toilet Seats