Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Round
Mfr # 7B200SLOWT 643
Zoro # G2229243
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Desert Bloom
- Material Plastic
- Width 14-11/16"
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 643
- Zoro # G2229243
- UPC # 073088138521
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Desert Bloom |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Desert Bloom |
Description
Rnd Cfwc E2 Sta Plst St Desert Bloom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Solenoid Coil, 24V, Le42W18 (42W18)
- B & K MLTI GRDN HOSE ADPTR3/4"" (9D00010513)
- VIEGA Elbow 90 deg. (95510)
- SHARKBITE 1 in PEX Barb x 1 in Dia MPT Brass Adapter (4811659)
- BEMIS Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round (7B200SLOWT 035)
- BEMIS TLT SEAT RND SOFT BLACK (15EC 047)
- BEMIS TLT SEAT RND SOFT BONE (15EC 006)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- BEMIS Toilet Seat, Elongated, Plastic, White, Top-Tite Hinge (170-000)
- Bemis Toilet Seats