Shop All Toilet Seats
Bemis
Rnd Cfwc E2 Sta Plst St Colonial Blue, With Cover, Plastic, Round
Mfr # 7B200SLOWT 364
Zoro # G2228981
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Colonial Blue
- Material Plastic
- Width 14-11/16"
Product Information
- Brand Bemis
- MFR # 7B200SLOWT 364
- Zoro # G2228981
- UPC # 073088138330
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-11/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Colonial Blue |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16-3/4" |
Item | Rnd Cfwc E2 Sta Plst St Colonial Blue |
Description
Rnd Cfwc E2 Sta Plst St Colonial Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- MOEN Eco-Performance Handshower Brushed Nickel (164927BN)
- MILTON 1/4 In. Male NPT Tank Valve (S-684-4)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (GR4LE-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2L2155T-000)
- BEMIS TLT SEAT RND SFT SKY BLU (15EC 034)
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (200E4 000)
- BEMIS Rnd Cfwc E2 Sta Plst St Sea Green, With Cover, Plastic, Round (7B200SLOWT 035)
- KOHLER Triko Quiet-Close Rb Toilet Seat (25884-96)
- Bemis Toilet Seats