Shop All Toilet Seats
Bemis
Elg Cfwc Plst Seat White, With Cover, Plastic, Elongated, White
Mfr # 7B170 000
Zoro # G2227502
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-1/8"
Product Information
- Brand Bemis
- MFR # 7B170 000
- Zoro # G2227502
- UPC # 073088057204
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 1-9/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | Non-Corrosive Hex-Tite Bolts and Wing Nuts |
Front Type | Closed |
Hinge Type | Top-Tite |
Hinge Material | Plastic |
Bolt to Seat Front | 18-5/8" |
Item | Elg Cfwc Plst Seat White |
Description
Elg Cfwc Plst Seat White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- ZORO SELECT 1-1/2" Black Forged Steel Union Class 3000 (1MNU8)
- KOHLER Lavatory Grid Drain Without Overflow (7129-CP)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- BEMIS TLT SEAT RND SFT SKY BLU (15EC 034)
- BEMIS Elg Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood (7B1500EC 063)
- BEMIS Toilet Seat, Plastic, 16 1/8" W (E85310TSS 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, Bone (GR1200E4 006)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- Bemis Toilet Seats