Shop All Toilet Seats
Bemis
Elg Cfwc Mwd Seat White, With Cover, Enameled Wood, Elongated, White
Mfr # 7B1400TTA 000
Zoro # G2227189
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Enameled Wood
- Width 14-3/16"
Product Information
- Brand Bemis
- MFR # 7B1400TTA 000
- Zoro # G2227189
- UPC # 073088126825
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 1-3/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Enameled Wood |
Features | Non-Corrosive Hex-Tite Bolts and Wing Nuts |
Front Type | Closed |
Hinge Type | Top-Tite |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc Mwd Seat White |
Description
Elg Cfwc Mwd Seat White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS 50/50 Pop-Up Drain Assembly, Oil Rubbed Bronze (OP-630004-ORB)
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SMU120)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- BEMIS Elg Closed Front Toilet Seat, Raspberry, With Cover, Plastic (1200SLOWT 343)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- BEMIS Elg Cfwc Ec Mwd Seat Cotton White (7B1500EC 390)
- BEMIS TLT SEAT S/C RND WD WHT (26MBSL 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2155CT-000)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR4200-001)
- Bemis Toilet Seats