Shop All Toilet Seats
Bemis
Elg Cfwc Ec Mwd Seat Bone, With Cover, Enameled Wood, Elongated, Bone
Mfr # 7B1500EC 006
Zoro # G2226769
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Enameled Wood
- Width 14-1/8"
Product Information
- Brand Bemis
- MFR # 7B1500EC 006
- Zoro # G2226769
- UPC # 073088128690
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Enameled Wood |
Features | Non-Corrosive Bolts and Wing Nuts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18-7/8" |
Item | Elg Cfwc Ec Mwd Seat Bone |
Description
Elg Cfwc Ec Mwd Seat Bone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 drop ear elbow, 1/2" x 3/8" (79185)
- KIBI 59 Metal Shower Hose - Brushed Nickel (SL5901BN)
- KOHLER Composed Deck-Mount Bath Faucet, Lever (73081-4-BV)
- ZORO SELECT 2-1/2" Malleable Iron Union Class 150 (2WU83)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955SSCT 047)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR1200E4 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (2055CT-000)
- TOTO TOTO® SS114-01 Elongated SoftClose® Seat, Cotton White (SS114-01)
- Bemis Toilet Seats