Shop All Toilet Seats
Bemis
Elg Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Elongated
Mfr # 7B1200SLOWT 643
Zoro # G2226775
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Desert Bloom
- Material Plastic
- Width 14-5/16"
Product Information
- Brand Bemis
- MFR # 7B1200SLOWT 643
- Zoro # G2226775
- UPC # 073088137371
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/16" |
Seat Height | 1-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Desert Bloom |
Material | Plastic |
Standards | IAPMO/ANSI Z124.5 |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-3/4" |
Item | Elg Cfwc E2 Sta Plst St Desert Bloom |
Description
Elg Cfwc E2 Sta Plst St Desert Bloom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Outlet 2X4 Assembly In Wall Tank System (THU343)
- MELNOR INDUSTRIES Melnor Industries Zbm 3/4 Melnor Heavy-Duty Metal Male Hose Repair (2466339)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7300SL 000)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, Bone (GR1200E4 006)
- BEMIS Bemis Manufacturing 1955CT-047 Toilet Seat Plastic Black (40571)
- BEMIS TLT SEAT RND SFT SKY BLU (15EC 034)
- ROHL High Gloss Mahogany Easy Close Toilet Seat (RS2870KIT1-APC)
- Bemis Toilet Seats