Shop All Toilet Seats
Bemis
Elg Cfwc Adj Tt Sta Mwd St White, With Cover, Enameled Wood, White
Mfr # 7B1500TTT 000
Zoro # G2225804
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Enameled Wood
- Width 14-1/8"
Product Information
- Brand Bemis
- MFR # 7B1500TTT 000
- Zoro # G2225804
- UPC # 073088145086
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 1-7/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Enameled Wood |
Features | STA-TITE Seat Fastening System |
Front Type | Closed |
Hinge Type | Top-Tite |
Hinge Material | Plastic |
Bolt to Seat Front | 18-9/16" to 18-15/16" |
Item | Elg Cfwc Adj Tt Sta Mwd St White |
Description
Elg Cfwc Adj Tt Sta Mwd St White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 11WP2)
- MILWAUKEE TOOL 3pc Close Quarters Tubing Cutter Set (48-22-4263)
- PARKER TRIPLE-LOK BULKHEAD-FPIPE (4 WGTX-WLN-S)
- KOHLER Sleeve (1007758-BL)
- BEMIS Elg Cfwc Fce4 Sta Plst St Cotton White (7B1200E4 390)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7850TDG-000)
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR170 000)
- BEMIS Bemis Manufacturer 212895 Biscuit Round Wood Toilet Seat (212895)
- BEMIS Toilet Seat Rnd Oak Vnr (9601CP-263)
- CENTOCO MANUFACTURING CORPORATION Centoco 1700SC-106-A Bone Luxury Safety Close Toilet Seat (1700SC-106-A)
- Bemis Toilet Seats