Shop All Pressure Transducers
Bellofram Precision Controls
Transducer, Electro-Pneumatic, Type I/P, T1500 Series, 0-60 PSIG, 4-20mA
Mfr # 969-715-101
Zoro # G511209838
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 969-715-101
- Zoro # G511209838
- Country of Origin China
- Category Pressure Transducers
Description
The T-1500 is a new series of electropneumatic transducers that convert an electrical signal to a proportional pressure output. It provides precision electropneumatic control to actuators, valves, positioners, final control elements and is ideally used for high-flow control devices. The Type 1500's compact size and accessibility to ports and adjustments allow the unit to be installed in spaceconstrained locations or in a manifold for multi-device control. DIN rail and manifold assemblies are available in kits that provide three, five or ten mounting points. An integral pneumatic volume booster is included in the Type 1500 design to provide high flow capacity. See specifications for flow data.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- DESCO Universal Strap Kit (09864)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U614)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 2-60 PSIG, 4-20 mA (961-117-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-120 psi, Extended Range (961-111-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 3-15 PSIG, 4-20mA (961-070-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi Explosion Proof FM (961-098-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi, High Relief (961-132-000)
- ASHCROFT Pressure Transducer with Display, 300 psi (GC517F0242CD300#G)
- DWYER INSTRUMENTS Dywer Rma-150-Ssv (RMA-150-SSV)
- Bellofram Precision Controls Pressure Transducers