Shop All Pressure Transducers
Bellofram Precision Controls
Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi, High Relief
Mfr # 961-132-000
Zoro # G411209778
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-132-000
- Zoro # G411209778
- Country of Origin China
- Category Pressure Transducers
Description
The Type 1000 Transducer is an electropneumatic device that reduces a supply pressure to a regulated output pressure directly proportional to an electrical input signal. The Type 1000 accepts a wide range of supply pressures, ranging from a minimum of 3 psig 0.2 BAR above the maximum output up to 100 PSIG 6.9 BAR. An integral pneumatic volume booster is included in the design to provide high flow capacity up to 12 SCFM/339 SLPM. Model selections include general purpose, NEMA 4X Type, extended range, high relief, intrinsically safe, and explosion proof.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 25 In H2O (2025)
- SPER SCIENTIFIC pH Datalogger Kit (850061)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLU3)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 3-15 PSIG, 4-20mA (961-070-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-120 psi, Extended Range (961-111-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 2-60 PSIG, 4-20 mA (961-117-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi Explosion Proof FM (961-098-000)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0115F2500#)
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead (628-00-GH-P1-E1-S1)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- Bellofram Precision Controls Pressure Transducers