Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 3/8 NPT, 6-60 psi
Mfr # 960-585-000
Zoro # G011209918
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-585-000
- Zoro # G011209918
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Driver, For Use With Mfr. Model Number: 3AAH8 (TTR4410205G)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.16lb (8652ACEM4FA00HN)
- ZEELINE Air Line FilterRegulator, 14 (ZE1559A-ASSY)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- MILTON Mtl Piggyback Filter Regulator, 3/8" NPT (1110-1)
- FESTO Filter Regulator LFR-1/4-D-7-MINI (LFR-1/4-D-7-MINI)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.68lb (8651APBM1FA00HN)
- Bellofram Precision Controls Compressed Air Treatment