Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 3/4 NPT, 3-30 psi
Mfr # 960-592-000
Zoro # G411209563
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-592-000
- Zoro # G411209563
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- CAMOZZI Polyurethane Tubing, 100', 1/4" OD, Blue, Pur95A (1422-04-BL)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.16lb (8652ACEM4FA00HN)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP4FA00HN)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- Bellofram Precision Controls Filters & Regulators