Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 3/4 NPT, 15-150 psi
Mfr # 960-615-000
Zoro # G311209755
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-615-000
- Zoro # G311209755
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Pistol Grip Grease Gun Flex Ext (K32)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-25-MPB (P30-5MGT-25-MPB)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (C-175)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- FESTO Filter Regulator LFR-D-MIDI-A (LFR-D-MIDI-A)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK96)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MILTON Mtl Piggyback Filter Regulator, 1/2" NPT (1111-1)
- WATTS 14In 0125Psi Npt Pneumatic FilterRegulator (B11-02MDV)
- Bellofram Precision Controls Compressed Air Treatment