Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/4 NPT, 15-150 psi
Mfr # 960-603-000
Zoro # G311209885
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-603-000
- Zoro # G311209885
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6208ZE)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25TN-25Z)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- FESTO Filter Regulator MS2-LFR-QS6-D6-AR-BAR-C-M-B (MS2-LFR-QS6-D6-AR-BAR-C-M-B)
- ARO Frl Piggyback, 1500Srs, Npt, P39224-100 (P39224-100)
- ARO Frl Piggyback, 1000Srs, Npt, P39114-600 (P39114-600)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- Bellofram Precision Controls Compressed Air Treatment