Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/2 NPT, 6-60 psi
Mfr # 960-609-000
Zoro # G311209564
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-609-000
- Zoro # G311209564
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051X)
- FESTO Compact Cylinder AEVUZ-25-5-P-A (AEVUZ-25-5-P-A)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925568, Pressure Line, 150 micron (ZX-925568)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- MILTON Air Regulator, 3/8" NPT (1114)
- NUMATICS Filter Regulator, PC Bowl, 1/8 in, 0.68 lb (8651APBP1FA00HN)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- ARO Regulator, Air Inlet 1/4", NPT, 170 scfm (R37221-600)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI-A (LFR-1/2-D-5M-MIDI-A)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- Bellofram Precision Controls Filters & Regulators