Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, Relieving, 1/4 NPT, 0-30 psi
Mfr # 960-170-000
Zoro # G911209872
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-170-000
- Zoro # G911209872
- Country of Origin United States
- Category Pressure Regulators
Description
The Type 41 regulators are designed for applications requiring high flow capacity, low droop, high accuracy, and fine adjustment sensitivity. The use of Bellofram's rolling diaphragm provides greater sensitivity and improved accuracy. In addition, Type 41 regulators offer reduced overall size and several mounting options, providing direct interchangeability with more expensive competitors' units. Ruggedly designed and constructed, the Type 41 regulators have housings of precision-cast aluminum. They are pressure tested, and are chromate treated for internal corrosion resistance. Every regulator is finished with vinyl paint which resists scratching, weathering and other physical abuse. Careful design and quality materials throughout assure long, trouble-free operation in the most difficult industrial environments. A rubberized, soft-seat valve stem provides stability and forgives dirt and other foreign matter. An aspirator maintains downstream pressure and compensates for droop when high flow occurs. The gauge port is convenient for gauge installation and can also be used as an additional full flow outlet. The design of these regulators is especially well suited for panel applications due to ease of mounting only one panel hole required, small size, adjustment sensitivity 32 threads per inch on the adjusting screw, and knob. The Type 41-1 comes standard with 1/4 NPT ports and a knob, and can be panel mounted using either the center nut or the threaded shoulder holes, spaced 1.5 in. 38.1 mm center-to-center.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-4214 NL BRASS METER CPLG (313-128NL)
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx12 L (4YKC6)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- TOTO Vb Repair Kitblue Duckbillwasherguide (THP3057)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, Filter, T51FR Series, 0-100 PSIG, 1/4in Port (960-177-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- Bellofram Precision Controls Pressure Regulators