Shop All Compressor Air Filters
Bellofram Precision Controls
High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum
Mfr # P3500200000P251
Zoro # G411209686
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # P3500200000P251
- Zoro # G411209686
- Country of Origin United Kingdom
- Category Compressor Air Filters
Description
The Type P350 NACE compliant filter is a high-reliability filter, complying with NACE MR1075 for sulfide stress cracking resistant metallic material for use with oil field equipment. Excellent Filtration The element is made from high efficiency glass microfiber with high grade 316SS end caps and support cages. Filter complies with NACE MR1075 for sulfide stress cracking resistant metallic material for oil field equipment Maintenance A tight seal by the use of a thread element connection. The filter housing and element have been polished and degreased. No special lubricants are needed in the field for replacing the element. The element is threaded into the housing so there is no need for extra parts during installation or maintenance of the filter. There is no chance of losing top or bottom seals or rings required for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06071114)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K328)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 50 Micron Element, Aluminum (P3500200000P501)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, Aluminum (P3500200000P011)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, ST Steel (P3500200000P010)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- Bellofram Precision Controls Compressor Air Filters