Shop All Filters & Regulators
Bellofram Precision Controls
Filter-Regulator, 1/4in NPT, 0-120 psi, Temp. Rated -40 to 185 F
Mfr # 960-050-000
Zoro # G711209751
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-050-000
- Zoro # G711209751
- Country of Origin China
- Category Filters & Regulators
Description
These regulators are available standard Type 51R or as filterregulators Type 51FR and Type 51FRCT and are even available with an automatic drain, for automated flushing out of contaminants Type 51 AFR. These versatile regulators provide excellent regulation for a wide range of applications, including pneumatic instruments, controllers, chucks, and actuators. They can be through-panel mounted with the supplied mounting nut, bracket-mounted with the optional bracket or, due to their light weight, mounted by their ports. The Corrosive Tec is supplied with a tapped bonnet vent, to allow for the capture of exhaust air.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Scotseals, #38750 (38750)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- MARATHON MOTORS GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56 (5KCR48WN6066)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK95)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- ARO Pgybk, 2000Srs, Npt, P39344-310 (P39344-310)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- Bellofram Precision Controls Filters & Regulators