Shop All Automotive Compasses
Bell
Sport Compass
Mfr # 22-1-29013-8
Zoro # G3525794
original price:
$5.09
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hook-and-Loop Mounting Tape
- Color Black/Silver
- Length 2 3/4 in
- Overall Length 2 3/4 in
- Product Type Vehicle Compass
Product Information
- Brand Bell
- MFR # 22-1-29013-8
- Zoro # G3525794
- UPC # 076027290137
- Country of Origin China
- Category Automotive Compasses
Dimensions
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Details
Includes | Hook-and-Loop Mounting Tape |
Color | Black/Silver |
Item | Sport Compass |
Product Type | Vehicle Compass |
Description
Sport Compass, Product Type Vehicle Compass, Overall Length 2 3/4 in, Color Black/Silver, Includes Hook-and-Loop Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE Windshield Reveal Molding, #55176567Ac (55176567AC)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount - Qty. 100 (805900B)
- VELVAC Male Elbow, 90 deg., 5/8"x3/4" (016278)
- BANDO Auto Serpentine Belt, 6Pk1340 (6PK1340)
- BELL Suction Cup Compass, 8 Cardinal Points (00371-8)
- BELL Digital Mirror Mount Compass, Silver (29001-8)
- BELL Suction Cup Compass, L 2", Black (22-1-24006-8)
- Bell Automotive Compasses