Shop All Device Holders & Mounts
Bell
Speed Radar Mount, Universal
Mfr # 22-1-22000-8
Zoro # G3523231
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Suction Cup Mount
- Holds Speed/toll Passes & Radar Detectors
- Color Black
- Type Universal
- Length 5 3/4 in
Product Information
- Brand Bell
- MFR # 22-1-22000-8
- Zoro # G3523231
- UPC # 076027220004
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 5 3/4 in |
Overall Height | 6 3/4 in |
Overall Width | 1 3/8 in |
Overall Depth | 5 3/4 in |
Details
Includes | Suction Cup Mount |
Holds | Speed/toll Passes & Radar Detectors |
Color | Black |
Type | Universal |
Item | Speed Radar Mount |
Product Type | Mobile Phone Mount |
Compatible Vehicle Type | Passenger Vehicles |
Description
Speed Radar Mount, Product Type Mobile Phone Mount, Compatible Vehicle Type Passenger Vehicles, Compatible Devices Mobile Phones, Mounting Location Dashboard, Windshield, Color Black, Overall Height 6 3/4 in, Overall Width 1 3/8 in, Overall Depth 5 3/4 in, Includes Suction Cup Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- MOOG CHASSIS DOUBLE CARDAN CV CENTERING YOKE (608)
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- BELL Cell Phone Holder, Black/Silver (22152-8)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F150 (7170-0135)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- MOBOTRON Mobotron WM-400V Car Universal Tablet Windshield Mount (WM-400V)
- Bell Device Holders & Mounts