Shop All 12 Volt Adapters
This Product is Discontinued
Bell
Power Adapter, 3 Outlet, 5 Amps (Discontinued)
Mfr # 39023-8
Zoro # G1370941
This Product is Discontinued
Key Features
- Amps 5 A
- Watts 150
- Voltage (DC) 12 V DC
- Used For Automobiles, Cell Phone Chargers, Gameboys, Hands Free Cell Phone Kits, Map Lights, MP3 Players, Portable CD Players
- Includes (2) Mounting Screws, Fused Lighter Plug Protection, Hook-and-Loop, On/Off Power Switch, Replaceable 5 A Fuse
Product Information
- Brand Bell
- MFR # 39023-8
- Zoro # G1370941
- UPC # 076027390233
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 3 ft |
Details
Item | 3-Outlet Power Adapter |
Amps | 5 A |
Watts | 150 |
Voltage (DC) | 12 V DC |
Used For | Automobiles, Cell Phone Chargers, Gameboys, Hands Free Cell Phone Kits, Map Lights, MP3 Players, Portable CD Players |
Includes | (2) Mounting Screws, Fused Lighter Plug Protection, Hook-and-Loop, On/Off Power Switch, Replaceable 5 A Fuse |
Features | Converts 12V Lighter/Power Socket Into A Three Outlet Power Source |
Accessory Type | 3-Outlet Power Adapter |
Number of Connections | 3 |
Product Type | Power Splitter |
Ports | 12V Auxiliary Port |
Color | Black |
Current | 5 A |
Description
3-Outlet Power Adapter, Product Type Power Splitter, Number of Connections 3, Cord Length 3 ft, Color Black, Ports 12V Auxiliary Port, Includes (2) Mounting Screws, Fused Lighter Plug Protection, Hook-and-Loop, On/Off Power Switch, Replaceable 5 A Fuse, Compatible Devices Cell Phones, Gameboys, Hands Free Cell Phone Kits, Map Lights, MP3 Players, Portable CD Players, Current 5 A, Features Converts 12V Lighter/Power Socket Into A Three Outlet Power Source, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.