Shop All Electrical Box Hardware
Bell Outdoor
Weatherproof Motion Sensor Switch, NOVAL Accessory, Lighting
Mfr # 5639-5
Zoro # G1769959
product price: $36.69
/ea
Sold in multiples of 10 for $366.90
$366.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 2.20 in
- Box Type Lighting
- Color Gray
- Sub-Category Other Accessories
Product Information
- Brand Bell Outdoor
- MFR # 5639-5
- Zoro # G1769959
- UPC # 050169563953
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 5.5 in |
Width | 2.20 in |
Height | 2.02 in |
Dimensions | 5.5 in x 2.2 in x 2.02 in |
Each - Width | 2.200 in |
Details
Item | Weatherproof Motion Sensor Switch |
Box Type | Lighting |
Color | Gray |
Sub-Category | Other Accessories |
Application | For Use with LED Flood Lights, Flood Lights, Security Lights |
Construction | Metallic |
Fixture Type | Motion Sensor |
Photocell | Yes |
Number of Lamps | 1 |
Product Type | Weatherproof Lighting |
Description
Weatherproof Motion Sensor Switch,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, Floor Box (843)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-2)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- Bell Outdoor Electrical Box Hardware