Shop All Enclosure Covers & Accessories
Bell Outdoor
Weatherproof Lampholder, Nonmetal., White
Mfr # PLTS100WH
Zoro # G2120099
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.78 in
- Width 4.480 in
- Length 2.4 in
- Type Lighting
- Material Nonmetallic
Product Information
- Brand Bell Outdoor
- MFR # PLTS100WH
- Zoro # G2120099
- UPC # 092326130226
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.78 in |
Width | 4.480 in |
Length | 2.4 in |
Details
Item | Weatherproof Lampholder |
Type | Lighting |
Material | Nonmetallic |
Color | White |
NEMA Enclosure Type | NEMA 3R |
Standards | UL Listed |
Weight | 0.3 lb. |
Construction | Nonmetallic |
Description
Weatherproof Lampholder,Nonmetal.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/T-10)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Bell Outdoor Enclosure Covers & Accessories