Shop All Lampholders
Bell Outdoor
Weatherproof Lampholder, 75-150W Par 38
Mfr # 5606-2
Zoro # G1769609
product price: $3.75
/ea
Sold in multiples of 30 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/8 in
- Width 2 1/8 in
- Depth 5 in
- Standards CSA, UL Listed
- Socket Type Standard Medium Base E26
Product Information
- Brand Bell Outdoor
- MFR # 5606-2
- Zoro # G1769609
- UPC # 050169560624
- Country of Origin India
- Category Lampholders
Dimensions
Height | 2 1/8 in |
Width | 2 1/8 in |
Depth | 5 in |
Details
Item | Weatherproof Lampholder,75-150W Par 38 |
Standards | CSA, UL Listed |
Socket Type | Standard Medium Base E26 |
Number of Lightheads | 1 |
Fixture Mounting Location | Universal |
Lamp Included | No |
Light Technology | Incandescent |
Fixture Housing Color | Bronze |
Fixture Wattage | 150 W |
Fixture Housing Material | Die-Cast Aluminum |
Suggested Lamp Item No. | PAR38 |
Description
Weatherproof Lampholder,75-150W Par 38, Fixture Mounting Location Universal, Fixture Wattage 150 W, Fixture Housing Color Bronze, Light Technology Incandescent, Height 2 1/8 in, Width 2 1/8 in, Depth 5 in, Suggested Lamp Item No. PAR38, Fixture Housing Material Die-Cast Aluminum, Number of Lightheads 1, Socket Type Standard Medium Base E26, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- ACE Worklight 5 Led Portable (L1312)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- BELL OUTDOOR Lampholders Gray Raco Outdoor (5606-0)
- BELL OUTDOOR Weatherproof Lampholder w/Gasket, 75-150W (5612-0)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-1)
- BELL OUTDOOR Lampholder Med Grey 150W (LTS100S)
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- JANDORF Socket Snap-In Phenolic L Type Hickey Lamp Socket (C60537)
- Bell Outdoor Lampholders