Shop All Enclosure Covers & Accessories
Bell Outdoor
Weatherproof Extension Adapter, Swing Arm
Mfr # 5415-0
Zoro # G1769085
Sold in multiples of 10 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.258 in
- Width 3.514 in
- Length 1.5 in
- Material Aluminum
- Color Gray
Product Information
- Brand Bell Outdoor
- MFR # 5415-0
- Zoro # G1769085
- UPC # 050169541500
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.258 in |
Width | 3.514 in |
Length | 1.5 in |
Details
Item | Weatherproof Extension Adapter |
Material | Aluminum |
Color | Gray |
NEMA Enclosure Type | NEMA 3R |
Box Type | 1-Gang |
Cubic Capacity | 12.8 cu.in |
Number of Outlet | 6 |
Certified Listed | cULus Listed |
Construction | Metallic |
Description
Weatherproof Extension Adapter,Swing Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- MELTRIC 37-68163 INLET (37-68163)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- Bell Outdoor Enclosure Covers & Accessories