Shop All Electrical Boxes
Bell Outdoor
Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square
Mfr # 5345-0
Zoro # G3080831
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 31 cu in
- Box Type FSS Box
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
Product Information
- Brand Bell Outdoor
- MFR # 5345-0
- Zoro # G3080831
- UPC # 050169534502
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4.58 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Each - Width | 4.500 in |
Actual Depth | 2.25 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 31 cu in |
Box Type | FSS Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Number of Inlets | 5 |
Color | Gray |
Cubic Capacity | 31.0 cu.in |
Number of Outlet | 5 |
Certified Listed | UL Listed;CSA Certified |
Type | Box |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 5, Length 4.56 in, Width 4.58 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSS, Capacity 31 cu in, Description/Special Features Standard, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-R220A1)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5323-0)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5386-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- Bell Outdoor Electrical Boxes