Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Decorator Switch Cover, 3-Gang, 3 Gang, Decorator Switch
Mfr # 5129-0
Zoro # G1769487
product price: $32.49
/ea
Sold in multiples of 2 for $64.98
$64.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 3-Gang
- Number of Gangs 3
- Cover Type Decorator Switch
- Length 1.525 in
- Width 6.6"
Product Information
- Brand Bell Outdoor
- MFR # 5129-0
- Zoro # G1769487
- UPC # 050169512906
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1.525 in |
Width | 6.6" |
Height | 4.82" |
Size | 6.6" W x 4.82" H |
Details
Item | Weatherproof Decorator Switch Cover |
Box Type | 3-Gang |
Number of Gangs | 3 |
Cover Type | Decorator Switch |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Standards | cULus Listed |
Color | Gray |
Weight | 0.65 lb. |
Construction | Nonmetallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Wp Decorator Switch Cover 3G,Gray
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black (F6-075-100-BK)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- Bell Outdoor Electrical Box Covers