Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5031-0
Zoro # G1769189
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.75"
- Depth 1.125"
Product Information
- Brand Bell Outdoor
- MFR # 5031-0
- Zoro # G1769189
- UPC # 050169503102
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.75" |
Depth | 1.125" |
Height | 4.5" |
Size | 2.75" W x 4.5" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Standards | cULus Listed |
Includes | Gasket and Mounting Hardware |
Color | Gray |
Weight | 0.542 lb. |
Construction | Metallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Vertical,Padlockable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- LEVITON Receptacle (5262)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- Bell Outdoor Electrical Box Covers