Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat
Mfr # PBC100GY
Zoro # G2119916
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Blank/Flat
- Width 2.88"
- Depth 0.38"
Product Information
- Brand Bell Outdoor
- MFR # PBC100GY
- Zoro # G2119916
- UPC # 092326130011
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.88" |
Depth | 0.38" |
Height | 5.54" |
Size | 2.88" W x 5.54" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Blank/Flat |
Cover Material | Nonmetallic |
Type | Cover |
Mounting Orientation | Multi-directional |
Includes | Installation Hardware and Gasket |
Standards | UL Listed |
Color | Gray |
Weight | 0.109 lb. |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Plastic,Blank,Gray
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (8501KUDR13V53)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- Bell Outdoor Electrical Box Covers