Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat
Mfr # 5174-0
Zoro # G3612099
product price: $3.45
/ea
Sold in multiples of 50 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Blank/Flat
- Width 2.781"
- Depth 0.125"
Product Information
- Brand Bell Outdoor
- MFR # 5174-0
- Zoro # G3612099
- UPC # 50169517406
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.781" |
Depth | 0.125" |
Height | 4.531" |
Size | 2.781" W x 4.531" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Blank/Flat |
Cover Material | Aluminum |
Mounting Orientation | Vertical |
Standards | UL Listed |
Includes | Gasket and Mounting Hardware |
Color | Gray |
Type | Cover |
Construction | Metallic |
Weight | 0.26 lb. |
Nema Rating | NEMA 3R |
Description
Wp Cover Single Gang Flat Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Mini Circuit Breaker 20A (EGSFHW620A)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- Bell Outdoor Electrical Box Covers