Shop All Electrical Box Hardware
Bell Outdoor
Knockout Plug, Seal Accessory, Steel
Mfr # 1037
Zoro # G3669955
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Seal
- Material Steel
- Length 0.625 in
- Width 3.188 in
- Conduit Size (In.) 2-1/2 in
Product Information
- Brand Bell Outdoor
- MFR # 1037
- Zoro # G3669955
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 0.625 in |
Width | 3.188 in |
Conduit Size (In.) | 2-1/2 in |
Trade Size | 2-1/2 in |
Each - Width | 3.188 in |
Dimensions | 0.625 in x 3.188 in x 3.188 in |
Height | 3.188 in |
Size | 0.625 in x 3.188 in x 3.188 in |
Details
Item | Knockout Plug |
Accessory Type | Seal |
Material | Steel |
Sub-Category | Installation Accessories |
Product Type | Commercial Fittings |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Fitting Type | Knockout Seals |
Certified Listed | UL Listed |
Features | 2-piece design is lightweight and easy to use; Zinc-electroplated for added corrosion protection; UL Listed; Available in trade sizes 2-1/2 in. - 4 in.; Includes 2 discs, bolt and nut |
Description
2.5 Knockout Plug, 2 Piece Stel Ko Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tee Fitting-Top Opening, 6.00x6.00, Gray (F66LTA)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- REMKE Cord Grip, EMC, Brass, 1-1/4", .866-1.26 (BRN4E36)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 10 PK (KTK-R-15)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- BELL OUTDOOR Round Closure Plate, Plate Accessory, Steel, Cover (5652-1)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, Floor Box (843)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-6)
- RACO Mud Ring, Ring Accessory, 2 Gang, Pre-Galvanized Steel, Floor Box (911-17)
- Bell Outdoor Electrical Box Hardware