Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap
Mfr # MX2150S
Zoro # G2119733
Sold in multiples of 4 for $55.16
$55.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 2
- Cover Type Flip and Snap
- Width 4.73 in
- Depth 1.17 in
Product Information
- Brand Bell Outdoor
- MFR # MX2150S
- Zoro # G2119733
- UPC # 092326110723
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.73 in |
Depth | 1.17 in |
Height | 4.74 in |
Size | 4.73" W x 4.74" H |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 2 |
Cover Type | Flip and Snap |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Color | Gray |
Standards | UL Listed |
Includes | Gasket and Mounting Hardware |
Construction | Metallic |
Weight | 0.436 lb. |
Nema Rating | NEMA 3R |
Description
Flip Cover,1 Device 3-N-1 2G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Raceway Flat Elbow, Plastic, White (NMW6)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptical (6249)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- Bell Outdoor Electrical Box Covers