Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat
Mfr # 5175-2
Zoro # G1769399
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 2
- Cover Type Blank and Flat
- Width 4-1/2 in
- Depth 1/8 in
Product Information
- Brand Bell Outdoor
- MFR # 5175-2
- Zoro # G1769399
- UPC # 050169517529
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Depth | 1/8 in |
Height | 4-1/2 in |
Size | 4.5" W x 4.5" H |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 2 |
Cover Type | Blank and Flat |
Material | Aluminum |
Cover Material | Aluminum |
Mounting Orientation | Vertical |
Standards | UL Listed |
Includes | Gasket and Mounting Hardware |
Color | Bronze |
Weight | 0.128 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Blank Weatherproof Cover,Device Mnt 2G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- Bell Outdoor Electrical Box Covers