Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat
Mfr # 5175-1
Zoro # G1769383
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 2
- Cover Type Blank and Flat
- Width 4-1/2 in
- Depth 1/8 in
Product Information
- Brand Bell Outdoor
- MFR # 5175-1
- Zoro # G1769383
- UPC # 050169517512
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Depth | 1/8 in |
Height | 4-1/2 in |
Size | 4.5" W x 4.5" H |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 2 |
Cover Type | Blank and Flat |
Material | Aluminum |
Cover Material | Aluminum |
Mounting Orientation | Vertical |
Standards | UL Listed |
Includes | Gasket and Mounting Hardware |
Color | White |
Weight | 0.128 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Blank Weatherproof Cover,Device Mnt 2G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- Bell Outdoor Electrical Box Covers