Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap
Mfr # 5030-0
Zoro # G8630460
original price:
$15.99
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip and Snap
- Width 2-3/4 in
Product Information
- Brand Bell Outdoor
- MFR # 5030-0
- Zoro # G8630460
- UPC # 50169503003
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-3/4 in |
Depth | 1-1/8 in |
Height | 4-1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Flip and Snap |
Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Color | Gray |
Mounting Method | Vertical |
Collection Name | RAYNTITE |
Standard | cULus Listed |
Product Type | Weatherproof Covers |
Construction | Metallic |
Configuration | 30-50A, 2.150 in. diameter |
Certified Listed | cULus Listed |
Nema Rating | NEMA 3R |
Description
RAYNTITE® 1-Gang Covers is used whenever weatherproof protection is required for an outdoor receptacle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time-Delay, 80V AC, Bolt-On (CNL125)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptical (6249)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Non-Metallic, Single Receptical (6299)
- BELL OUTDOOR Electrical Box Cover, Round Ceiling Pan, 1 Gang, Steel, Blank/Flat (5653-1)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- Bell Outdoor Electrical Box Covers