Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap
Mfr # MX1050Z
Zoro # G2119785
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Multi-directional
- Number of Gangs 1
- Cover Type Flip and Snap
- Width 2.87 in
- Depth 1.17 in
Product Information
- Brand Bell Outdoor
- MFR # MX1050Z
- Zoro # G2119785
- UPC # 092326110662
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.87 in |
Depth | 1.17 in |
Height | 4.84 in |
Size | 2.87" W x 4.84" H |
Details
Item | Electrical Box Cover |
Box Type | Multi-directional |
Number of Gangs | 1 |
Cover Type | Flip and Snap |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Includes | Attached Gasket and Mounting Hardware |
Standards | UL Listed |
Color | Bronze |
Weight | 0.295 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Flip Cover,Hor/Ver 12-N-1 1G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- ERICSON Cordset, 100 ft., 6/3+8/1 Sow/Soow Cbl, Pri (63DSO)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptical (6249)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-31/50" W, 4-31/50" H, 1 in L (1FTC)
- Bell Outdoor Electrical Box Covers